MOLYKOTE
MOLYKOTE
MOLYKOTE G-RAPID PLUS EC 2.2LB CAN
MOLYKOTE MOLYKOTE
Description
MOLYKOTE G-RAPID PLUS EC 2.2LB CAN ; 4045284 PASTE 10EA/CS
Solid Lubricant; Multi Purpose; Can; Paste; Metallic Component | Spindle | Splined Shaft | Tooth and Warm Gearing | Fitting | Pump | Machine Tool | Bearing | Pulley | Wheel Flange; Black; 2.2 Lb
Part #
0131813
BDI #
237965

Details
302.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOLYKOTE-G-RAPID-PLUS-EC-2-2LB-CAN/p/237965
Your Price
$ 302.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
4.53
Product Group - BDI
C00104
Product Name And Type
Specialty Solid Lubricant
Typical Use
Multi Purpose
Container Type
Can
Texture
Paste
Application
Metallic Component | Spindle | Splined Shaft | Tooth and Warm Gearing | Fitting | Pump | Machine Tool | Bearing | Pulley | Wheel Flange
Tradename
MOLYKOTE
Manufacturer's Description
Molykote G-Rapid Plus Solid Lubricant Paste
Color
Black
Container Size value And um
2.2 Lb
Degree of Flashpoint value And um
Above 200 Deg C CC
Odor
Slight
Other Features
Low Coefficient of Friction | High Pressure Absorption Capacity
Net Weight
35.2 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Solid
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
G-RAP PLS PSTE EC,CAN,1KG-10CTN
Manufacturer Internal Number
4045284
Long Description
Solid Lubricant; Multi Purpose; Can; Paste; Metallic Component | Spindle | Splined Shaft | Tooth and Warm Gearing | Fitting | Pump | Machine Tool | Bearing | Pulley | Wheel Flange; Black; 2.2 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh