MOLYKOTE
MOLYKOTE
MOLYKOTE HSC PLUS PASTE EC 2.2LB CAN
MOLYKOTE MOLYKOTE
Description
MOLYKOTE HSC PLUS PASTE EC 2.2LB CAN ; 4045288 10/CS
Solid Lubricant; Multi Purpose; Can; Paste; Stud Bolt of Gas - Steam Turbine - Turbocharger of Diesel Engine | Flanged Connection in Chemical and Petrochemical Plant; Bronze; 2.2 Lb
Part #
131802
BDI #
237987

Details
138.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOLYKOTE-HSC-PLUS-PASTE-EC-2-2LB-CAN/p/237987
Your Price
$ 138.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
4.53
Product Group - BDI
C00104
Product Name And Type
Specialty Solid Lubricant
Typical Use
Multi Purpose
Container Type
Can
Texture
Paste
Application
Stud Bolt of Gas - Steam Turbine - Turbocharger of Diesel Engine | Flanged Connection in Chemical and Petrochemical Plant
Tradename
MOLYKOTE
Manufacturer's Description
Molykote HSC Plus Paste
Color
Bronze
Container Size value And um
2.2 Lb
Odor
Odorless
Other Features
High Temperature | No Lead and Nickel
Net Weight
35.2 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Solid
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
HSC PLS PSTE EC,CAN,1KG-10CTN
Manufacturer Internal Number
4045288
Long Description
Solid Lubricant; Multi Purpose; Can; Paste; Stud Bolt of Gas - Steam Turbine - Turbocharger of Diesel Engine | Flanged Connection in Chemical and Petrochemical Plant; Bronze; 2.2 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh