https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0081-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMDJ8aW1hZ2UvanBlZ3xhRGhsTDJnME1pOHhNREU0TVRRNU9UTXlNak01T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3T0RGZk1ETTFYek13TUhnek1EQXVhbkJufDc5NzY0MTMwOTlmNDNjMGU0ODA4NGNiYTkzY2I1MThlNTZiYWVhZjE3OWE5ZTkxMjllZDZmNDU0MWU4Y2M4NmQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0081-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMDJ8aW1hZ2UvanBlZ3xhRGhsTDJnME1pOHhNREU0TVRRNU9UTXlNak01T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3T0RGZk1ETTFYek13TUhnek1EQXVhbkJufDc5NzY0MTMwOTlmNDNjMGU0ODA4NGNiYTkzY2I1MThlNTZiYWVhZjE3OWE5ZTkxMjllZDZmNDU0MWU4Y2M4NmQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.777 35LB PAIL ; L0081-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0081-035 NO.777 GREASE 35LB PAIL
Calcium Complex Grease; Starter Drive; Pail; Semi Solid; Starter Motor | Automotive Starter Drive; Blue; 35 Lb
Part #
L0081-035
BDI #
18231898
Details
632.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/NO-777-35LB-PAIL-;-L0081-035/p/18231898
Your Price
$ 632.42 / each
$ 633.00 / each BDIExpress
$ 633.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215508105
Product Group - BDI
C00104
Product Name And Type
Specialty Starter Drive Grease
Typical Use
Starter Drive
Container Type
Pail
Texture
Semi Solid
Application
Starter Motor | Automotive Starter Drive
Manufacturer's Description
No. 777 Anhydrous Calcium Grease
Color
Blue
Container Size value And um
35 Lb
Degree of Flashpoint value And um
166 Deg C COC
Odor
Mineral Oil
Other Features
Specialty | Smooth
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0081-035
Weight / LBS
38
Long Description
Calcium Complex Grease; Starter Drive; Pail; Semi Solid; Starter Motor | Automotive Starter Drive; Blue; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


