KROIL
KROIL
PYROLUBE 1 GAL CAN
KROIL KROIL
Description
PYROLUBE 1 GAL. CAN HIGH TEMP LUBRICANT
High Temperature Lubricant; Industrial; Can; Liquid; Black; Industrial Furnace | Heating Equipment, Kiln Oar | Converyor System | Rotary Kiln | Stoker | Baking and Drying Oven | Gear | Chain | Bearing | Jet Engine Part | Glass Production Conveyor | Bearing | Steel Furnace Conveyor Chain; 1 Gal Container Size
Part #
PY011
BDI #
27882302
Details
295.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/PYROLUBE-1-GAL-CAN/p/27882302
Your Price
$ 295.61 / each
$ 296.00 / each BDIExpress
$ 296.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
EAN
0857236004117
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
High Temperature Multipurpose
Container Type
Can
Texture
Liquid
Application
Industrial Furnace | Heating Equipment - Kiln Oar | Converyor System | Rotary Kiln | Stoker | Baking and Drying Oven | Gear | Chain | Bearing | Jet Engine Part | Glass Production Conveyor | Bearing | Steel Furnace Conveyor Chain
Tradename
Pyrolube
Manufacturer's Description
Pyrolube High Temperature Lubricant
Color
Black
Container Size value And um
1 Gal
Degree of Flashpoint value And um
174 Deg F TAG
Odor
Solvent
Net Weight
1 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Noun
Lubricant
Keyword String
High Temperature
Manufacturer URL
https://www.kroil.com
Weight / LBS
6.43749
Long Description
High Temperature Lubricant; Industrial; Can; Liquid; Black; Industrial Furnace | Heating Equipment, Kiln Oar | Converyor System | Rotary Kiln | Stoker | Baking and Drying Oven | Gear | Chain | Bearing | Jet Engine Part | Glass Production Conveyor | Bearing | Steel Furnace Conveyor Chain; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



