https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458403-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTV8aW1hZ2UvanBlZ3xhR0ZrTDJnNE5TOHhNREExT0RFMk1EazJNell4TkM5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnME1ETmZNekF3ZURNd01DNXFjR2N8MjE3ZmQyYzUxYmU3ZDcxYmYwZmQ4YjhmZDI5MmUxNDg0OWJjOWQ4MzZkYTAwNzBlMzU2NjJkNjY4MTZhYjJlYg
https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458403-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTV8aW1hZ2UvanBlZ3xhR0ZrTDJnNE5TOHhNREExT0RFMk1EazJNell4TkM5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnME1ETmZNekF3ZURNd01DNXFjR2N8MjE3ZmQyYzUxYmU3ZDcxYmYwZmQ4YjhmZDI5MmUxNDg0OWJjOWQ4MzZkYTAwNzBlMzU2NjJkNjY4MTZhYjJlYg
SPRAYON
SPRAYON
S00205000
SPRAYON SPRAYON
Description
S00205000 CHAIN LUBRICANT ; 20OZ CAN 15OZ NET WT FOOD GRADE 12/CS
Chain Lubricant; Food Grade Machinery; Aerosol Can; Liquid; Lift Truck | Conveyor | Packaging Equipment | Roller Chain | Hoist Chain | Industrial; Amber; 15 Oz
Part #
S00205000
BDI #
21458403
Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/S00205000/p/21458403
Your Price
$ 37.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121508
Weight / Kilogram
0.43
EAN
0075577006182
Product Group - BDI
C00104
Product Name And Type
Specialty Chain Lubricant
Typical Use
Food Grade Machinery
Container Type
Aerosol Can
Texture
Liquid
Application
Lift Truck | Conveyor | Packaging Equipment | Roller Chain | Hoist Chain | Industrial
Manufacturer's Description
Lu205 Food Grade Chain Lubricant
Color
Amber
Container Size value And um
15 Oz
Degree of Flashpoint value And um
-29 Deg C
Odor
Mild Solvent
Conformance to Certificate
NSF H1
Other Features
Extreme Pressure | Foaming Action | Excellent Water Resistant | Anti-Wear Protection
Net Weight
15 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Chain
Manufacturer URL
Long Description
Chain Lubricant; Food Grade Machinery; Aerosol Can; Liquid; Lift Truck | Conveyor | Packaging Equipment | Roller Chain | Hoist Chain | Industrial; Amber; 15 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


