

SPRAYON
SPRAYON
SC0201000
SPRAYON SPRAYON
Description
SC0201000 OPEN GEAR/WIRE ROPE LUBRICANT ; S00201000 16OZ CAN 12OZ NET WT 12/CS
Gear Lubricant; Gear | Wire Rope; Aerosol Can; Aerosol; Gear | Wire Rope Winch | Elevator Cable | Metal Forming Press | Wire Rope | Gear Box | Cable | Roller Chain | Machine Tool; Black; 16 Oz
Part #
SC0201000
BDI #
19273935

Details
21.43
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SC0201000/p/19273935
Your Price
$ 21.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.472
EAN
0075577902019
Product Group - BDI
C00104
Product Name And Type
Specialty Gear and Wire Rope Lubricant
Typical Use
Gear | Wire Rope
Container Type
Aerosol Can
Texture
Aerosol
Application
Gear | Wire Rope Winch | Elevator Cable | Metal Forming Press | Wire Rope | Gear Box | Cable | Roller Chain | Machine Tool
Manufacturer's Description
Heavy Duty Open Gear and Wire Rope Lube
Color
Black
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Mild Solvent
VOC Content - Percentage
60 Percentage
Conformance to Certificate
NSF H2
Other Features
Extreme Pressure | Displaces Moisture | Excellent Protection | Minimizing Internal Friction
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Manufacturer Item Number
S00201
Weight / LBS
1.042
Long Description
Gear Lubricant; Gear | Wire Rope; Aerosol Can; Aerosol; Gear | Wire Rope Winch | Elevator Cable | Metal Forming Press | Wire Rope | Gear Box | Cable | Roller Chain | Machine Tool; Black; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh