https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147733-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDh8aW1hZ2UvanBlZ3xhRGRtTDJoa05DOHhNREExT0RFMk1URTVNams1TUM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjM016TmZNekF3ZURNd01DNXFjR2N8YmQ4OTA2YTA0YTVhMzkwM2NiM2RjOWNmNGExNGRkMjQwNzY4NDNhMzAzN2UzM2UxOTJhMGM0ZDkzNzZhYjJjYQ
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147733-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDh8aW1hZ2UvanBlZ3xhRGRtTDJoa05DOHhNREExT0RFMk1URTVNams1TUM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjM016TmZNekF3ZURNd01DNXFjR2N8YmQ4OTA2YTA0YTVhMzkwM2NiM2RjOWNmNGExNGRkMjQwNzY4NDNhMzAzN2UzM2UxOTJhMGM0ZDkzNzZhYjJjYQ
SPRAYON
SPRAYON
SC0210000
SPRAYON SPRAYON
Description
SC0210000 SILICONE LUBRICANT ; 16OZ CAN 10OZ NET WT FOOD GRADE 12/CS
General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Slide | Food and Drug Processing | Guide | Knives | Slicer | Saw | Grinder | Mixer | Guard | Conveyor | Food Rack | Oven | Bottling Machine; Colorless; 16 Oz
Part #
SC0210000
BDI #
21458407
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SC0210000/p/21458407
Your Price
$ 13.39 / each
$ 14.00 / each BDIExpress
$ 14.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.28
EAN
0075577902101
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Slide | Food and Drug Processing | Guide | Knives | Slicer | Saw | Grinder | Mixer | Guard | Conveyor | Food Rack | Oven | Bottling Machine
Tradename
LU
Manufacturer's Description
Food Grade Silicone Lube
Color
Colorless
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Slight Solvent
VOC Content - Percentage
95 Percentage
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Stop Sticking Without Transfer | Low Viscosity
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
General Purpose
Long Description
General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Slide | Food and Drug Processing | Guide | Knives | Slicer | Saw | Grinder | Mixer | Guard | Conveyor | Food Rack | Oven | Bottling Machine; Colorless; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


