

SPRAYON
SPRAYON
SC0700000
SPRAYON SPRAYON
Description
SC0700000 MACHINERY OIL ; 16OZ CAN 10OZ NET WT FOOD GRADE 12/CS
Machinery Oil; Food Grade Machinery; Aerosol Can; Aerosol; Bottle and Carton Filling Machine | Valve | Piston | Roller | Pump | Chain Drive Belt | Paste | Rotary Type Filler | Conveyor; Light Amber; 16 Oz
Part #
SC0700000
BDI #
21458304

Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SC0700000/p/21458304
Your Price
$ 20.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12181600
Weight / Kilogram
0.42
EAN
0075577907007
Product Group - BDI
C00104
Product Name And Type
Specialty Machinery Oil
Typical Use
Food Grade Machinery
Container Type
Aerosol Can
Texture
Aerosol
Application
Bottle and Carton Filling Machine | Valve | Piston | Roller | Pump | Chain Drive Belt | Paste | Rotary Type Filler | Conveyor
Tradename
LU
Manufacturer's Description
LU 700 Food Grade Machinery Oil
Color
Light Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Low
VOC Content - Percentage
67.5 Percentage
Conformance to Certificate
FDA 12.878/178.3620/573.680 | NSF H1
Other Features
Non Flammable Propellant | Silicone Free Formula
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Weight / LBS
0.917
Long Description
Machinery Oil; Food Grade Machinery; Aerosol Can; Aerosol; Bottle and Carton Filling Machine | Valve | Piston | Roller | Pump | Chain Drive Belt | Paste | Rotary Type Filler | Conveyor; Light Amber; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh