Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC0711000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147573-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTR8aW1hZ2UvanBlZ3xhRGd4TDJnNU5TOHhNREExT0RFMU9UZzBPVFV3TWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjMU56TmZNekF3ZURNd01DNXFjR2N8NDY3NTMxYmE2ZTI0MDJkZDFkMWM1ODU0NmY1YmYyMWYyYjMxMzEzYWI3OGQ5YzliNmJlZTc5YTlmZmE5MjRkNg
21458311 Specialty Purpose Lubricants 

SPRAYON SPRAYON

SC0711000

Description

SC0711000 ALL PURPOSE LUBRICANT ; S00711000 16OZ CAN 11OZ NET WT 12/CS

Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Machinery | Sport Equipment | Electrical Wiring | Ignition System | Weapon | Connector | Circuitry | Transformer | Fastener; Light Amber; 16 Oz

Part #

SC0711000

BDI #
21458311

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.39 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 13.39 / each BDIExpress
QTY

Inventory

Total: 126

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.31
EAN
0075577907113
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Bearing | Machinery | Sport Equipment | Electrical Wiring | Ignition System | Weapon | Connector | Circuitry | Transformer | Fastener
Tradename
711 | THE PROTECTOR
Manufacturer's Description
711 The Protector Lubricant
Color
Light Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
140 Deg F PMCC
Odor
Low
VOC Content - Percentage
76.8 Percentage
Conformance to Certificate
ASTM-B-117 | FED STD 791 | MIL-C-23411 | NSF H2 | WS-14138
Other Features
General Maintenance | No Silicone | Fast Acting Creep Factor
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
Manufacturer Item Number
S00711
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Machinery | Sport Equipment | Electrical Wiring | Ignition System | Weapon | Connector | Circuitry | Transformer | Fastener; Light Amber; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh