https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147574-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDd8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNREExT0RFMU9Ua3hOVEF6T0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjMU56UmZNekF3ZURNd01DNXFjR2N8Y2I1MTljMGMxYjVmNGY3M2RmMTEzYTBlMDg1MzY5NTI0MGJmZmNkNDEzMmUxMzMyOTcxZGU2MTdjZDVkZjU3OA
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147574-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDd8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNREExT0RFMU9Ua3hOVEF6T0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjMU56UmZNekF3ZURNd01DNXFjR2N8Y2I1MTljMGMxYjVmNGY3M2RmMTEzYTBlMDg1MzY5NTI0MGJmZmNkNDEzMmUxMzMyOTcxZGU2MTdjZDVkZjU3OA
SPRAYON
SPRAYON
SC0727000
SPRAYON SPRAYON
Description
SC0727000 WET FILM LUBRICANT ; 16OZ CAN 9OZ NET WT HIGH PER 12/CS
Wet Film Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Cable | Chain | Roller | Hinge | Spring | Tool | Guide Bar | Sprocket | Wheel Hub | Motor | Garage Door | Sliding Surface; Transparent Amber; 16 Oz
Part #
SC0727000
BDI #
21458312
Details
24.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SC0727000/p/21458312
Your Price
$ 24.72 / each
$ 25.00 / each BDIExpress
$ 25.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.38
EAN
0075577907274
Product Group - BDI
C00104
Product Name And Type
Specialty Wet Film Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Bearing | Cable | Chain | Roller | Hinge | Spring | Tool | Guide Bar | Sprocket | Wheel Hub | Motor | Garage Door | Sliding Surface
Manufacturer's Description
QTL Wet Lube w/PTFE
Color
Transparent Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Above 200 Deg F PMCC
Odor
Petroleum
VOC Content - Percentage
80.5 Percentage
Conformance to Certificate
FED STD 791
Other Features
Extreme Pressure | Non Flammable Propellant | High Dielectric Strength
Net Weight
9 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Manufacturer Item Number
S00727
Weight / LBS
0.833
Long Description
Wet Film Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Cable | Chain | Roller | Hinge | Spring | Tool | Guide Bar | Sprocket | Wheel Hub | Motor | Garage Door | Sliding Surface; Transparent Amber; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


