Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC1324000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-18138381-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjF8aW1hZ2UvanBlZ3xhRGhtTDJoa1lTOHhNREExT0RFMk1UTXlOREEyTWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpnek9ERmZNekF3ZURNd01DNXFjR2N8MDg5YWU1NDhiZmQwNThkNGE3YTdlY2FjMjZjMTIzMGY4YzU5NjY2MDY4NTk1NzkwNTQ0YjNjZmY0MWVjYjZjMQ
21458629 Specialty Purpose Lubricants 

SPRAYON SPRAYON

SC1324000

Description

SC1324000 SILICONE LUBRICANT ; 16OZ CAN 10OZ NET WT HIGH PER 12/CS

General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Rubber Mounting | Weather Strip Insulation | Door | Lock | Trunk Lid | Window | Slitter Knives | Sliding Surface; Colorless; 16 Oz

Part #

SC1324000

BDI #
21458629

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16.48 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 16.48 / each BDIExpress
QTY

Inventory

Total: 12

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.37
EAN
0075577913244
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Rubber Mounting | Weather Strip Insulation | Door | Lock | Trunk Lid | Window | Slitter Knives | Sliding Surface
Manufacturer's Description
Premium Silicone Lube
Color
Colorless
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Slight Solvent
VOC Content - Percentage
93.4 Percentage
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
General Purpose
Manufacturer URL
Manufacturer Item Number
S01324
Long Description
General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Rubber Mounting | Weather Strip Insulation | Door | Lock | Trunk Lid | Window | Slitter Knives | Sliding Surface; Colorless; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh