LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYNFLUSH FG 55GAL DRUM ; L0961-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0961-062 SYNFLUSH FLUID FG 55GAL DRUM
Cleansing Fluid; Compressor | Pump; Drum; Liquid; Compressor; Pale Yellow; 55 Gal
Part #
L0961-062
BDI #
18230743
Details
8850.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SYNFLUSH-FG-55GAL-DRUM-;-L0961-062/p/18230743
Your Price
$ 8,850.79 / each
$ 8,851.00 / each BDIExpress
$ 8,851.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
200.679
EAN
0089215496112
Product Group - BDI
C00104
Product Name And Type
Specialty Cleansing Fluid
Typical Use
Compressor | Pump
Container Type
Drum
Texture
Liquid
Application
Compressor
Manufacturer's Description
Synflush FG Synthetic Cleaning Fluid for Compressors
Color
Pale Yellow
Container Size value And um
55 Gal
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H-1
Other Features
No Residue
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cleansing
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0961-062
Weight / LBS
439
Long Description
Cleansing Fluid; Compressor | Pump; Drum; Liquid; Compressor; Pale Yellow; 55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



