Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYNFLUSH FG 5GAL PAIL ; L0961-060 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0961-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODl8aW1hZ2UvanBlZ3xhREJtTDJneU5pOHhNREU0TVRRNE5UYzRPVEl4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TmpGZk1EWXdYek13TUhnek1EQXVhbkJufDRiMzRlNWU4ODg4ZjQwYTA2MDg3NDg5OGU5Y2VjMmJlZmM4MjhmNWRhYjcyNjkyYzc1ZmFhZGYxMDE4YWVlOWQ
18230742 Specialty Purpose Lubricants 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

SYNFLUSH FG 5GAL PAIL ; L0961-060

Description

L0961-060 SYNFLUSH FLUID FG 5GAL PAIL ; CLEANSING

Cleansing Fluid; Compressor | Pump; Pail; Liquid; Compressor; Pale Yellow; 5 Gal

Part #

L0961-060

BDI #
18230742

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

833.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 833.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
13.62
EAN
0089215596102
Product Group - BDI
C00104
Product Name And Type
Specialty Cleansing Fluid
Typical Use
Compressor | Pump
Container Type
Pail
Texture
Liquid
Application
Compressor
Manufacturer's Description
Synflush FG Synthetic Cleaning Fluid for Compressors
Color
Pale Yellow
Container Size value And um
5 Gal
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H-1
Other Features
No Residue
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cleansing
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0961-060
Weight / LBS
30
Long Description
Cleansing Fluid; Compressor | Pump; Pail; Liquid; Compressor; Pale Yellow; 5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh