Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TF200271 https://www.bdiexpress.com/medias/INDTFPLUBXXX-SP-IL-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTF8aW1hZ2UvanBlZ3xhREE0TDJnelppODVPRE0wTkRnNE9UZzNOamM0TDBsT1JGUkdVRXhWUWxoWVdGOVRVRjlKVEY5QlVsTk1RMDVmTXpBd2VETXdNQzVxY0djfDVhNjg2NmZiNzY1OTVkZDBiYzFmODljYzcwNWMxMDVjYmY5N2U1YzA2ZWJkNmM2MjQxZjk1NDFlNzAzNjU2Y2Q
21572053 Specialty Purpose Lubricants 

TRI-FLOW LUBRICANTS TRI-FLOW LUBRICANTS

TF200271

Description

TF200271 INDUSTRIAL LUBRICANT ; AEROSOL 16OZ CAN 12OZ NET WT 12/CS

Penetrant Lubricant; Cable; Aerosol Can; Liquid; Ball and Socket Joint | Control Cable | Cutting Tool | Electric Power Tool | Glide | Linkage | Roller | Die and Valve | Nut | Bolt; Brown; 12 Oz

Part #

TF200271

BDI #
21572053

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

37.08 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 37.08 / each BDIExpress
QTY

Inventory

Total: 58

Brand
Manufacturer Name
SHERWIN-WILLIAMS COMPANY WWW.TRIFLOWLUBRICANTS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.4
EAN
0032053200274
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Cable
Container Type
Aerosol Can
Texture
Liquid
Application
Ball and Socket Joint | Control Cable | Cutting Tool | Electric Power Tool | Glide | Linkage | Roller | Die and Valve | Nut | Bolt
Manufacturer's Description
Industrial Lubrication With PTFE
Color
Brown
Container Size value And um
12 Oz
Degree of Flashpoint value And um
Below -29 Deg C
Odor
Petroleum
Conformance to Certificate
NSF H2
Other Features
With PTFE
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.triflowlubricants.com
Long Description
Penetrant Lubricant; Cable; Aerosol Can; Liquid; Ball and Socket Joint | Control Cable | Cutting Tool | Electric Power Tool | Glide | Linkage | Roller | Die and Valve | Nut | Bolt; Brown; 12 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh