Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WD-40 5 GAL https://www.bdiexpress.com/medias/INDWDCLUBXXX-SP-49012-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3MnxpbWFnZS9qcGVnfGFETXhMMmd3Tnk4eE1EYzNNREEzTmpFM01qTXhPQzlKVGtSWFJFTk1WVUpZV0ZoZlUxQmZORGt3TVRKZlVFeGZNekF3ZURNd01DNXFjR2N8ZjYwZmFlN2RmODkzOWQ5N2U1OTA2MGZjMGQ1MWI3ZTI5MjVjM2U5ZjQwYzg3NjRkODM5NzA0OTBhYzRlZmJmMQ
21464249 Specialty Purpose Lubricants 

WD-40 WD-40

WD-40 5 GAL

Description

WD-40 5 GAL LUBRICANT

Multi Purpose Lubricant; Multi Purpose; Can; Liquid; Soaking and Dipping | Heavy-Duty; Light Amber; 5 Gal

Part #

49012

BDI #
21464249

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

323.42 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 323.42 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
WD-40 CO
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
18.14
EAN
0079567490125
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Soaking and Dipping | Heavy-Duty
Manufacturer's Description
Multi-Use Product Bulk
Color
Light Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
-63 Deg C
Odor
Characteristic
VOC Content - Percentage
24.5 Percentage
Other Features
VOC Compliant
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.wd40company.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Can; Liquid; Soaking and Dipping | Heavy-Duty; Light Amber; 5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh