https://www.bdiexpress.com/medias/INDSKFLBCTRX-SP-LAGD-GRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjR8aW1hZ2UvanBlZ3xhRGM0TDJoa09TOHhNREl6TVRjek9UWTBOVGs0TWk5SlRrUlRTMFpNUWtOVVVsaGZVMUJmVEVGSFJGOUhVbE5mTXpBd2VETXdNQzVxY0djfGYxZjk2YmNmY2EyYTNmNzBmYzk3MmU5NDg1NjU5NWFkMTA4ZGUwZTA1ZDVlNTBkYjA0MWViM2I5YzM4NzcyMTE
https://www.bdiexpress.com/medias/INDSKFLBCTRX-SP-LAGD-GRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjR8aW1hZ2UvanBlZ3xhRGM0TDJoa09TOHhNREl6TVRjek9UWTBOVGs0TWk5SlRrUlRTMFpNUWtOVVVsaGZVMUJmVEVGSFJGOUhVbE5mTXpBd2VETXdNQzVxY0djfGYxZjk2YmNmY2EyYTNmNzBmYzk3MmU5NDg1NjU5NWFkMTA4ZGUwZTA1ZDVlNTBkYjA0MWViM2I5YzM4NzcyMTE
SKF
SKF
LAGD 60/LG303
SKF SKF
Description
LAGD 60/LG303 DIST GREASE ; 10EA/PAK
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 60 CC Capacity; GJN; Grease; Polyethylene Terephthalate; 1 To 12 Months; 75 PSI; 0 To 50 Deg C; Disposable | Refillable Cartridge
Part #
LAGD 60/LG303
BDI #
1303426
Details
2624.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/LAGD-60-LG303/p/1303426
Your Price
$ 2,624.44 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
1.42
EAN
7316571721316
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" BSPT
Capacity
60 CC
Lubricant Name
GJN
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Polyethylene Terephthalate
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Disposable | Refillable Cartridge
Maximum Operating Pressure
75 PSI
Operating Temperature Range
0 To 50 Deg C
Application
Bearing Housing Lubrication | Chain | Conveyor | Crane | Elevator | Electric Motor | Escalator | Fan | Pump
Other Features
System 24 | Dial Setting | Piston Displacement Monitoring
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.skf.com
Weight / LBS
0.2866
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 60 CC Capacity; GJN; Grease; Polyethylene Terephthalate; 1 To 12 Months; 75 PSI; 0 To 50 Deg C; Disposable | Refillable Cartridge
Overall Diameter
2.165 Inch | 55 Millimeter
Overall Height
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

