Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PD442231 https://www.bdiexpress.com/medias/INDTIMLBCTRX-PD442231-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MTF8aW1hZ2UvanBlZ3xhREk0TDJobE55ODVPREV5TkRNM05qTXhNREEyTDBsT1JGUkpUVXhDUTFSU1dGOVFSRFEwTWpJek1WOHpNREI0TXpBd0xtcHdad3w1OWVkNTY1ODMyMTE2M2JjZDIzMzM4ZjI3NjI3NjZiZWUxNDNlMDhmNWJkMGM0NWRmYTkwOWM2YTY4YjFkMzIx
21595661 Single Point Lubricators 

TIMKEN TIMKEN

PD442231

Description

PD442231 SINGLE POINT LUBRICATOR ; NON RETURNABLE

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; GR231 Food Safe Grease; Grease; Metal; 1 To 12 Months; 5 Bar; -4 To 104 Deg F; Refillable Cartridge

Part #

PD442231

BDI #
21595661

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

159.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 159.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.57
EAN
0013992001689
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
125 CC
Lubricant Name
GR231 Food Safe Grease
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Metal
Lubrication Period
1 To 12 Months
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-4 To 104 Deg F
Application
Blower | Conveyor | Electric Motor | Fan | Pump
Other Features
Dial Setting
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Weight / LBS
0.47399
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; GR231 Food Safe Grease; Grease; Metal; 1 To 12 Months; 5 Bar; -4 To 104 Deg F; Refillable Cartridge
Overall Diameter
2.283 Inch | 58 Millimeter
Overall Height
4.606 Inch | 117 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh