https://www.bdiexpress.com/medias/INDSAQXXXXXX-SIMATEC-60ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3NjF8aW1hZ2UvanBlZ3xhRFl3TDJoa1lpOHhNRFF5TlRrNU1ERTRORGs1TUM5SlRrUlRRVkZZV0ZoWVdGaGZVMGxOUVZSRlExODJNRTFNWHpNd01IZ3pNREF1YW5CbnxjZjg5Zjc2ZmIyZDk2NGY2NWUyNGUxZWI0YzAyNzNlNGEzOGVhOGEyMGNhZTVjYjhmNzE4YjFlYTViMDEwNDc0
SIMALUBE
SIMALUBE
SL01-60
SIMALUBE SIMALUBE
Description
SL01-60 SINGLE POINT LUBRICATOR ; 60ML LUBRICANT 10/PAK
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 60 CC Capacity; Simalube SL01; Grease; 1 To 12 Months; 5 Bar; -30 To 120 Deg C; Refillable Cartridge
Part #
215-13010
BDI #
18294157
Details
95.92153161
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/SL01-60/p/18294157
Your Price
$ 95.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0
Product Group - BDI
F02170
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
60 CC
Lubricant Name
Simalube SL01
Lubricant Type
Grease
NLGI Grade
2
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-30 To 120 Deg C
Application
Ball Bearing | Slide Bearing | Roller Bearing | Plain Bearing | Spindle | Gasket Ring | Linear Guide | Gear | Toothed Rack
Other Features
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator Refill
Keyword String
Single Point Automatic
Manufacturer URL
https://simatec.com
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 60 CC Capacity; Simalube SL01; Grease; 1 To 12 Months; 5 Bar; -30 To 120 Deg C; Refillable Cartridge
Overall Diameter
2.047 Inch | 52 Millimeter
Overall Height
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh