

RUSTOLEUM
RUSTOLEUM
1680830 IC SSPR FLAT GRY
RUSTOLEUM RUSTOLEUM
Description
1680830 6PK IC SSPR FLAT GRY PRIMER ; SPRAY PAINT ENAMEL AERO GRAY 12 OZ 6/PAK
Paint; Most Metal, Wood, Concrete, Masonry Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Tool, Duct/Vent, Ladder, Cabinets, Locker, Furniture, Stenciling Application; 12OZ Nominal Capacity Volume; Alkyd Chemical Compound; Gray Primer Color; 212 Deg F Maximum Dry Heat Resistance; Aerosol Can Packing Type; Resists chipping Resistance; fading and peeling; 533G/L VOC; Rust-Oleum
Part #
1680830V
BDI #
18290230

Details
91.22
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/1680830-IC-SSPR-FLAT-GRY/p/18290230
Your Price
$ 91.22 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0020066010041
Product Group - BDI
C00104
Noun
Paint
Manufacturer Item Number
647-1680830
Weight / LBS
1.06
Product Detail
Paint
Product Specification
Most Metal, Wood, Concrete, Masonry Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Tool, Duct/Vent, Ladder, Cabinets, Locker, Furniture, Stenciling Application; 12OZ Nominal Capacity Volume; Alkyd Chemical Compound; Gray Primer Color; 212 Deg F Maximum Dry Heat Resistance; Aerosol Can Packing Type; Resists chipping Resistance; fading and peeling; 533G/L VOC
Long Description
Paint; Most Metal, Wood, Concrete, Masonry Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Tool, Duct/Vent, Ladder, Cabinets, Locker, Furniture, Stenciling Application; 12OZ Nominal Capacity Volume; Alkyd Chemical Compound; Gray Primer Color; 212 Deg F Maximum Dry Heat Resistance; Aerosol Can Packing Type; Resists chipping Resistance; fading and peeling; 533G/L VOC; Rust-Oleum