Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

303 https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-157-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODV8aW1hZ2UvanBlZ3xhR05sTDJnMFlTOHhNRFExTURZd09EZ3hOakUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNakExWHpFMU4xOHpNREI0TXpBd0xtcHdad3wzOTZjYjA1YjA2ODc5MTg1YWY1MmIxMzM5Yzg2ZWYzOWQyMjU2YWJjNjM4MDRiZmRhYWVlMDI1YjAwMGFkNWUw
17115391 Paints 

AERVOE AERVOE

303

Description

303 RUST PROOF ANY-WAY SPRAY PAINT ; SAFETY BLUE 12 OZ 12EA/CS

Paint; Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Safety Blue Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range; Aervoe

Part #

303

BDI #
17115391

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

139.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 139.30 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0088193003039
Product Group - BDI
C00104
Noun
Paint
Manufacturer Item Number
205-303
Weight / LBS
1.17
Product Detail
Paint
Product Specification
Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Safety Blue Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range
Long Description
Paint; Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Safety Blue Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range; Aervoe