https://www.bdiexpress.com/medias/INDAVPPAINTX-1626-TAN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNTd8aW1hZ2UvanBlZ3xhRFl4TDJnMFlTODVPRE0wTkRrMk56SXdPVEkyTDBsT1JFRldVRkJCU1U1VVdGOHhOakkyWDFSQlRsOHpNREI0TXpBd0xtcHdad3w5MWM0MTYyODI4YmY1ZmVkNWM0OWVlZjk1NzRkNTE0YTUxZWQ2Y2JiYTE3NjFkMTc0YWRhN2UwZjZhOWIwM2M2
https://www.bdiexpress.com/medias/INDAVPPAINTX-1626-TAN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNTd8aW1hZ2UvanBlZ3xhRFl4TDJnMFlTODVPRE0wTkRrMk56SXdPVEkyTDBsT1JFRldVRkJCU1U1VVdGOHhOakkyWDFSQlRsOHpNREI0TXpBd0xtcHdad3w5MWM0MTYyODI4YmY1ZmVkNWM0OWVlZjk1NzRkNTE0YTUxZWQ2Y2JiYTE3NjFkMTc0YWRhN2UwZjZhOWIwM2M2
AERVOE
AERVOE
1626
AERVOE AERVOE
Description
1626 ROOF ACCESSORY/TRIM PAINT ; SIERRA TAN 12 OZ 12EA/CS
Multi Purpose Paint; Multi Purpose; Sierra Tan; Aerosol Can; Roof Vent | Flashing | Valley | And Other Metal | Plastic | Vinyl | Wood | Masonry Roofing Accessory; To Touch 5 Min | To Handle 15 Min Dry Time
Part #
1626
BDI #
17115362
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/1626/p/17115362
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0.53
EAN
0088193016268
Product Group - BDI
C00104
Typical Use
Multi Purpose
Color
Sierra Tan
Container Type
Aerosol Can
Application
Roof Vent | Flashing | Valley | And Other Metal | Plastic | Vinyl | Wood | Masonry Roofing Accessory
Manufacturer's Description
Aervoe Roof Accessory and Trim Paint
Drying Time
To Touch 5 Min | To Handle 15 Min
Other Features
Rust Protection
Net Weight
12 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Multi Purpose
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Multi Purpose Paint; Multi Purpose; Sierra Tan; Aerosol Can; Roof Vent | Flashing | Valley | And Other Metal | Plastic | Vinyl | Wood | Masonry Roofing Accessory; To Touch 5 Min | To Handle 15 Min Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


