https://www.bdiexpress.com/medias/INDAVPPAINTX-ENML-5-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3MnxpbWFnZS9qcGVnfGFHWmxMMmhsT0M4eE1EYzNNVEEwTURZNU9ETTVPQzlKVGtSQlZsQlFRVWxPVkZoZlJVNU5URjgxWDBkU1RsOHpNREI0TXpBd0xtcHdad3xkNjVmYWM2NmYzYjgwZTY2NjNmNTQ5NTJkMGY0ZDc0N2RiMTc0MGMyYTM0N2Y4MzEzYWI1YzkwODJiY2Y2ZDlj
https://www.bdiexpress.com/medias/INDAVPPAINTX-ENML-5-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3MnxpbWFnZS9qcGVnfGFHWmxMMmhsT0M4eE1EYzNNVEEwTURZNU9ETTVPQzlKVGtSQlZsQlFRVWxPVkZoZlJVNU5URjgxWDBkU1RsOHpNREI0TXpBd0xtcHdad3xkNjVmYWM2NmYzYjgwZTY2NjNmNTQ5NTJkMGY0ZDc0N2RiMTc0MGMyYTM0N2Y4MzEzYWI1YzkwODJiY2Y2ZDlj
AERVOE
AERVOE
540
AERVOE AERVOE
Description
540 ENGINE ENAMEL ; ALPINE GREEN 12 OZ 12EA/CS
Enamel Paint; Engine; Alphine Green; Aerosol Can; Cast Metal Engine Block | Radiator | Farm and Marine Equipment | Industrial Equipment; To Touch 5 Min | To Handle 3 Hr Dry Time
Part #
540
BDI #
17115697
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/540/p/17115697
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0.53
EAN
0088193005408
Product Group - BDI
C00104
Typical Use
Engine
Color
Alphine Green
Container Type
Aerosol Can
Application
Cast Metal Engine Block | Radiator | Farm and Marine Equipment | Industrial Equipment
Manufacturer's Description
Aervoe Engine Enamel
Drying Time
To Touch 5 Min | To Handle 3 Hr
Other Features
Fast Drying
Net Weight
12 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Enamel Paint; Engine; Alphine Green; Aerosol Can; Cast Metal Engine Block | Radiator | Farm and Marine Equipment | Industrial Equipment; To Touch 5 Min | To Handle 3 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

