Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K00020002-20 https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147385-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4ODN8aW1hZ2UvanBlZ3xhRFV4TDJobVlpOHhNREExT0RFek56azVNekkwTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjek9EVmZNekF3ZURNd01DNXFjR2N8Y2NlNzBiMjFlNGJmZmExMTJiNmExODI5N2EzNThkMDAzOTQ1MDJkMTc5OTdhMGYwMDlmYTdkZWJhMTFiODhjMQ
18147385 General Purpose Paints 

KRYLON KRYLON

K00020002-20

Description

K00020002-20 INDUSTRIAL PRIMER ; GRAY 5GAL PAIL

General Purpose Primer; Multi Purpose; Gray; Pail; Interior and Exterior; 5 Gal Container Size; To Touch 15 Min | To Handle 1.5 Hr Dry Time

Part #

K00020002-20

BDI #
18147385

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

326.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 326.93 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
18.9
EAN
0075577023349
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Primer
Typical Use
Multi Purpose
Color
Gray
Container Type
Pail
Application
Interior and Exterior
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Industrial Primer
Container Size value And um
5 Gal
Drying Time
To Touch 15 Min | To Handle 1.5 Hr
Other Features
Heavy Duty | Recoat 7 Hr | Topcoated with Alkyd and Latex Industrial Coatings
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
General Purpose
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00020002-20
Weight / LBS
65.2
Long Description
General Purpose Primer; Multi Purpose; Gray; Pail; Interior and Exterior; 5 Gal Container Size; To Touch 15 Min | To Handle 1.5 Hr Dry Time

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh