https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147460-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5OTN8aW1hZ2UvanBlZ3xhR1l6TDJoaU5pOHhNREExT0RFek9ERXlORE14T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjME5qQmZNekF3ZURNd01DNXFjR2N8NjBlNzdlNWU3OWM5ZGU3MjcxNjg0NTE4ZjdkYzZkZTZhNTVlMmVjNzM2MDk5MGNkMTc2MmUxMmI3ZmQ4ZWMyMA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147460-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5OTN8aW1hZ2UvanBlZ3xhR1l6TDJoaU5pOHhNREExT0RFek9ERXlORE14T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjME5qQmZNekF3ZURNd01DNXFjR2N8NjBlNzdlNWU3OWM5ZGU3MjcxNjg0NTE4ZjdkYzZkZTZhNTVlMmVjNzM2MDk5MGNkMTc2MmUxMmI3ZmQ4ZWMyMA
KRYLON
KRYLON
K00020102-20
KRYLON KRYLON
Description
K00020102-20 INDUSTRIAL WELD-THRU PRIMER ; GRAY 5GAL PAIL
General Purpose Primer; Rust Inhibitor; Gray; Pail; Structural Steel | Bridge | Skyscraper | Coastal Construction Site and Project with Extended Times Before Topcoating; 5 Gal Container Size; To Touch 45 Min | To Handle 3 Hr Dry Time
Part #
K00020102-20
BDI #
18147460
Details
518.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00020102-20/p/18147460
Your Price
$ 518.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
18.9
EAN
0075577023271
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Primer
Typical Use
Rust Inhibitor
Color
Gray
Container Type
Pail
Application
Structural Steel | Bridge | Skyscraper | Coastal Construction Site and Project with Extended Times Before Topcoating
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Weld-Thru Primer
Container Size value And um
5 Gal
Drying Time
To Touch 45 Min | To Handle 3 Hr
Other Features
High Solid
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
General Purpose
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00020102-20
Weight / LBS
70
Long Description
General Purpose Primer; Rust Inhibitor; Gray; Pail; Structural Steel | Bridge | Skyscraper | Coastal Construction Site and Project with Extended Times Before Topcoating; 5 Gal Container Size; To Touch 45 Min | To Handle 3 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


