https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147511-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3OTR8aW1hZ2UvanBlZ3xhR1ppTDJoaE9DOHhNREExT0RFek9EVTFNRE13TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjMU1URmZNekF3ZURNd01DNXFjR2N8Y2I1ZmRjODI3ZWRjZjE5NGY5NmJjM2U2M2M5YTg2YzdiNzAxNzVlZDVjMzBiYmI5MTU4OTJkNWQ0ODk5MjRiZg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147511-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3OTR8aW1hZ2UvanBlZ3xhR1ppTDJoaE9DOHhNREExT0RFek9EVTFNRE13TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjMU1URmZNekF3ZURNd01DNXFjR2N8Y2I1ZmRjODI3ZWRjZjE5NGY5NmJjM2U2M2M5YTg2YzdiNzAxNzVlZDVjMzBiYmI5MTU4OTJkNWQ0ODk5MjRiZg
KRYLON
KRYLON
K00020300-27
KRYLON KRYLON
Description
K00020300-27 INDUSTRIAL FAST DRY PRIMER ; GRAY 55GAL DRUM
Enamel Primer; Multi Purpose; Gray; Drum; Interior and Exterior | Fabricated Metal Part | Industrial Equipment | Structural Steel | Ornamental Iron | Metal Structure; 55 Gal Container Size; To Touch 5 to 10 Min | To Handle 10 to 15 Min | Tack Free 15 to 30 Min Dry Time
Part #
K00020300-27
BDI #
18147511
Details
3448.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00020300-27/p/18147511
Your Price
$ 3,448.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211509
Weight / Kilogram
208
EAN
0075577023233
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint Primer
Typical Use
Multi Purpose
Color
Gray
Container Type
Drum
Application
Interior and Exterior | Fabricated Metal Part | Industrial Equipment | Structural Steel | Ornamental Iron | Metal Structure
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Fast Dry Primer
Container Size value And um
55 Gal
Drying Time
To Touch 5 to 10 Min | To Handle 10 to 15 Min | Tack Free 15 to 30 Min
Other Features
Recoat 30 Min | Fast Recoat with Aliphatic Solvent Alkyd Enamels
Net Weight
7040 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00020300-27
Weight / LBS
567.15
Long Description
Enamel Primer; Multi Purpose; Gray; Drum; Interior and Exterior | Fabricated Metal Part | Industrial Equipment | Structural Steel | Ornamental Iron | Metal Structure; 55 Gal Container Size; To Touch 5 to 10 Min | To Handle 10 to 15 Min | Tack Free 15 to 30 Min Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


