https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147281-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzODZ8aW1hZ2UvanBlZ3xhR1F6TDJobU15OHhNREExT0RFek56Y3pNVEV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeU9ERmZNekF3ZURNd01DNXFjR2N8NTg2NDE5OWRmMWNhNzdiZDYwN2IyOTRkYTZlMWYzYWY1OGRkM2M0MGY2ZmVhNDhjNjNlNzZkNWFmYjIzNTUwMw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147281-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzODZ8aW1hZ2UvanBlZ3xhR1F6TDJobU15OHhNREExT0RFek56Y3pNVEV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeU9ERmZNekF3ZURNd01DNXFjR2N8NTg2NDE5OWRmMWNhNzdiZDYwN2IyOTRkYTZlMWYzYWY1OGRkM2M0MGY2ZmVhNDhjNjNlNzZkNWFmYjIzNTUwMw
KRYLON
KRYLON
K00110113-16
KRYLON KRYLON
Description
K00110113-16 ; POR RT 250 BLACK 1GAL CAN 4/CASE
Enamel Paint; Rust Inhibitor; Black; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Part #
K00110113-16
BDI #
18147281
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00110113-16/p/18147281
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
4.32
EAN
0724504002277
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Rust Inhibitor
Color
Black
Container Type
Can
Application
Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving
Tradename
RUST TOUGH
Manufacturer's Description
Rust Tough 250 Acrylic Modified Alkyd Enamel
Container Size value And um
1 Gal
Drying Time
To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr
Other Features
Gloss Sheen | Gloss and Color Retention | Recoat 12 to 24 Hr
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00110113-16
Weight / LBS
9.525
Long Description
Enamel Paint; Rust Inhibitor; Black; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


