https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147295-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzODZ8aW1hZ2UvanBlZ3xhRGt5TDJobU55OHhNREExT0RFek56ZzJNakUzTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeU9UVmZNekF3ZURNd01DNXFjR2N8YjNjMzFkMzk0OTJkOTQ1YTExOTA3M2E0NTI3MGUyNmY0YWYyNmE1ZTNkNmNhNWE3OGM1MDE2ZWEzZTk4ZjBmMA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147295-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzODZ8aW1hZ2UvanBlZ3xhRGt5TDJobU55OHhNREExT0RFek56ZzJNakUzTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeU9UVmZNekF3ZURNd01DNXFjR2N8YjNjMzFkMzk0OTJkOTQ1YTExOTA3M2E0NTI3MGUyNmY0YWYyNmE1ZTNkNmNhNWE3OGM1MDE2ZWEzZTk4ZjBmMA
KRYLON
KRYLON
K00110327-16
KRYLON KRYLON
Description
K00110327-16 ; POR RT250 LT MACH GRAY 1GAL CAN 4/CASE
Enamel Paint; Rust Inhibitor; Light Machinery Gray; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Part #
K00110327-16
BDI #
18147295
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00110327-16/p/18147295
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
4.479
EAN
0724504002567
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Rust Inhibitor
Color
Light Machinery Gray
Container Type
Can
Application
Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving
Tradename
RUST TOUGH
Manufacturer's Description
Rust Tough 250 Acrylic Modified Alkyd Enamel
Container Size value And um
1 Gal
Drying Time
To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr
Other Features
Gloss Sheen | Gloss and Color Retention | Recoat 12 to 24 Hr
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00110327-16
Weight / LBS
9.875
Long Description
Enamel Paint; Rust Inhibitor; Light Machinery Gray; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


