Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K00110404-16 https://www.bdiexpress.com/medias/INDKRYPNTXXX-GP-RT250-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5M3xpbWFnZS9qcGVnfGFHWmlMMmd3WkM4eE1EYzNNRE0wT0RVd056RTJOaTlKVGtSTFVsbFFUbFJZV0ZoZlIxQmZVbFF5TlRCZlEwNWZNekF3ZURNd01DNXFjR2N8ZTU2MTRjMDBkMGQ0YmMyYmQ4ZGYwMTgyZGU4ZGRkNjE1NzkxN2IyNmZlZWM1ZWNmMzExNTgzZjlhMWZmYTlhMA
18147296 General Purpose Paints 

KRYLON KRYLON

K00110404-16

Description

K00110404-16 ; POR RT 250 WHITE 1GAL CAN 4/CASE

Enamel Paint; Rust Inhibitor; White; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time

Part #

K00110404-16

BDI #
18147296

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
4.989
EAN
0724504001324
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Rust Inhibitor
Color
White
Container Type
Can
Application
Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving
Tradename
RUST TOUGH
Manufacturer's Description
Rust Tough 250 Acrylic Modified Alkyd Enamel
Container Size value And um
1 Gal
Drying Time
To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr
Other Features
Gloss Sheen | Gloss and Color Retention | Recoat 12 to 24 Hr
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00110404-16
Weight / LBS
11
Long Description
Enamel Paint; Rust Inhibitor; White; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh