https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NDJ8aW1hZ2UvanBlZ3xhREEwTDJnNE1DOHhNREExT0RFek5qUTFNekUxTUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeE1UVmZNekF3ZURNd01DNXFjR2N8MGFlZjNiOGY4YWRiMWFhNWY4OGM4MTVkNmY5NjRkODNhZTg0MjNhNDhiY2MwYzNlNzBlNDU5ZjUxN2M5ZDljOQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NDJ8aW1hZ2UvanBlZ3xhREEwTDJnNE1DOHhNREExT0RFek5qUTFNekUxTUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeE1UVmZNekF3ZURNd01DNXFjR2N8MGFlZjNiOGY4YWRiMWFhNWY4OGM4MTVkNmY5NjRkODNhZTg0MjNhNDhiY2MwYzNlNzBlNDU5ZjUxN2M5ZDljOQ
KRYLON
KRYLON
K00780117-16
KRYLON KRYLON
Description
K00780117-16 ENAMEL PAINT ; QUIK-DRY ALKYD IH RED 1GAL CAN 4/CS
Enamel Paint; Industrial; IH Red; Can; Farm Equipment | Drum | Trash Container | Machinery | Hoist | Tool | Hand Truck | Ventilator | Bin | Bench and Metal Furniture; 1 Gal Container Size; To Touch 5 to 10 Min | To Handle 10 to 15 Min | Tack Free 15 to 20 Min Dry Time
Part #
K00780117-16
BDI #
18147115
Details
152.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00780117-16/p/18147115
Your Price
$ 152.44 / each
$ 153.00 / each BDIExpress
$ 153.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
3.957
EAN
0075577023950
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Industrial
Color
IH Red
Container Type
Can
Application
Farm Equipment | Drum | Trash Container | Machinery | Hoist | Tool | Hand Truck | Ventilator | Bin | Bench and Metal Furniture
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Quick Dry Alkyd Enamel (78 Series)
Container Size value And um
1 Gal
Drying Time
To Touch 5 to 10 Min | To Handle 10 to 15 Min | Tack Free 15 to 20 Min
Other Features
High Gloss Sheen | Recoat 30 Min | Very Fast Air Drying | Good One Coat Protection
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00780117-16
Weight / LBS
8.725
Long Description
Enamel Paint; Industrial; IH Red; Can; Farm Equipment | Drum | Trash Container | Machinery | Hoist | Tool | Hand Truck | Ventilator | Bin | Bench and Metal Furniture; 1 Gal Container Size; To Touch 5 to 10 Min | To Handle 10 to 15 Min | Tack Free 15 to 20 Min Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


