https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294451-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhRGRrTDJnNVlTOHhNREExT0RFME9UZ3lNalE1TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRME5URmZNekF3ZURNd01DNXFjR2N8ZTVmOWUyMjIyYzc5ZGIwMTAyYWMwYmIwYjQ0ZTI2NzI4NjBjNTgwNDhjODNhNWRmOTY5Mjg1YjVkOTcxNmMzMA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294451-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhRGRrTDJnNVlTOHhNREExT0RFME9UZ3lNalE1TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRME5URmZNekF3ZURNd01DNXFjR2N8ZTVmOWUyMjIyYzc5ZGIwMTAyYWMwYmIwYjQ0ZTI2NzI4NjBjNTgwNDhjODNhNWRmOTY5Mjg1YjVkOTcxNmMzMA
KRYLON
KRYLON
K00871008
KRYLON KRYLON
Description
K00871008 SPRAY PAINT ; GLOSS DARK MACHINERY GRAY 1GAL RUST
Enamel Paint; Rust Inhibitor; Dark Machinery Gray; Can; Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Part #
K00871008
BDI #
18294451
Details
87.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00871008/p/18294451
Your Price
$ 87.55 / each
$ 88.00 / each BDIExpress
$ 88.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201700
Weight / Kilogram
4.37
EAN
0724504008712
Product Group - BDI
C00104
Typical Use
Rust Inhibitor
Color
Dark Machinery Gray
Container Type
Can
Application
Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine
Tradename
COATINGS | RUST TOUGH
Manufacturer's Description
Krylon Industrial Coatings Rust Tough Acrylic Alkyd Enamel Bulk
Drying Time
To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr
Other Features
Gloss Sheen | Recoat 12 to 24 Hr | Oxidation Curing | No Priming Required | High Solid | Maintenance Coating | Color Retention
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Weight / LBS
9.625
Long Description
Enamel Paint; Rust Inhibitor; Dark Machinery Gray; Can; Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

