https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146973-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMTF8aW1hZ2UvanBlZ3xhRGhoTDJnM09TOHhNREExT0RFek5qSTRPVE14TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNU56TmZNekF3ZURNd01DNXFjR2N8ZjExZTMxNjQ2ZTQ3YzUyZGYwZmM1NWYzN2UxOWIwNTFkMzI2ZDJlZTJiNjY0NTYzZWU3NmZhZGY3NWVmNGQxMA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146973-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMTF8aW1hZ2UvanBlZ3xhRGhoTDJnM09TOHhNREExT0RFek5qSTRPVE14TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNU56TmZNekF3ZURNd01DNXFjR2N8ZjExZTMxNjQ2ZTQ3YzUyZGYwZmM1NWYzN2UxOWIwNTFkMzI2ZDJlZTJiNjY0NTYzZWU3NmZhZGY3NWVmNGQxMA
KRYLON
KRYLON
K01661530-20
KRYLON KRYLON
Description
K01661530-20 PAINT THINNER ; XYLENE 5GAL PAIL
Paint Thinner; Adjust Viscosity; Clear; Pail; Adjust Viscosity; 5 Gal Container Size
Part #
K01661530-20
BDI #
18146973
Details
263.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K01661530-20/p/18146973
Your Price
$ 263.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211803
Weight / Kilogram
18.9
EAN
0075577024513
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Thinner
Typical Use
Adjust Viscosity
Color
Clear
Container Type
Pail
Application
Adjust Viscosity
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Xylene
Container Size value And um
5 Gal
Other Features
Medium Evaporating | Most Common Aromatic
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Thinner
Keyword String
Paint
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K01661530-20
Weight / LBS
39.1
Long Description
Paint Thinner; Adjust Viscosity; Clear; Pail; Adjust Viscosity; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


