https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139261-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MTR8aW1hZ2UvanBlZ3xhRE0zTDJoaVpDOHhNREExT0RFeU1EZ3lNamd4TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpreU5qRmZNekF3ZURNd01DNXFjR2N8NDAzMmQxNzU5NDMwZDc1MjY5NWYyMWQ2MTQ3ZWE4NGFhN2UzNWNlM2E0YTFiMzhhNDc5ZTBiNGViM2QxNmUwZg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139261-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MTR8aW1hZ2UvanBlZ3xhRE0zTDJoaVpDOHhNREExT0RFeU1EZ3lNamd4TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpreU5qRmZNekF3ZURNd01DNXFjR2N8NDAzMmQxNzU5NDMwZDc1MjY5NWYyMWQ2MTQ3ZWE4NGFhN2UzNWNlM2E0YTFiMzhhNDc5ZTBiNGViM2QxNmUwZg
KRYLON
KRYLON
K01661800-20
KRYLON KRYLON
Description
K01661800-20 LACQUER THINNER ; 5GAL PAIL
Paint Thinner; Adjust Viscosity; Clear; Pail; Adjust Viscosity; 5 Gal Container Size
Part #
K01661800-20
BDI #
18139261
Details
226.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K01661800-20/p/18139261
Your Price
$ 226.60 / each
$ 227.00 / each BDIExpress
$ 227.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211803
Weight / Kilogram
18.9
EAN
0075577025503
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Thinner
Typical Use
Adjust Viscosity
Color
Clear
Container Type
Pail
Application
Adjust Viscosity
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Lacquer Thinner
Container Size value And um
5 Gal
Other Features
Specialty | Non Photochemically Reactive
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Thinner
Keyword String
Paint
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K01661800-20
Weight / LBS
35.9
Long Description
Paint Thinner; Adjust Viscosity; Clear; Pail; Adjust Viscosity; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


