https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139790-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDF8aW1hZ2UvanBlZ3xhRE14TDJnMk9DOHhNREExT0RFeU16RXhOalUzTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprM09UQmZNekF3ZURNd01DNXFjR2N8NGJjOGNhZWY2MTBlODIwMTA5OWIzNjUyZWU1ODQwMTEwYTcyNDFlZmUzMDk0ZjhjYzUzMTg1ZTc4OTdhNzY1ZQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139790-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDF8aW1hZ2UvanBlZ3xhRE14TDJnMk9DOHhNREExT0RFeU16RXhOalUzTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprM09UQmZNekF3ZURNd01DNXFjR2N8NGJjOGNhZWY2MTBlODIwMTA5OWIzNjUyZWU1ODQwMTEwYTcyNDFlZmUzMDk0ZjhjYzUzMTg1ZTc4OTdhNzY1ZQ
KRYLON
KRYLON
K11004045
KRYLON KRYLON
Description
K11004045 ACRYLIC ENAMEL ; IRON GUARD GLOSS WHITE 5GAL PAIL
Enamel Paint; Industrial and Marine; Glossy White; Pail; Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron; 5 Gal Container Size; To Touch 15 to 30 Min | To Handle 1 to 2 Hr Dry Time
Part #
K11004045
BDI #
18139790
Details
523.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K11004045/p/18139790
Your Price
$ 523.24 / each
$ 524.00 / each BDIExpress
$ 524.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
18.9
EAN
0035777658147
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Industrial and Marine
Color
Glossy White
Container Type
Pail
Application
Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron
Tradename
COATINGS | IRON GUARD
Manufacturer's Description
Krylon Industrial Coatings Iron Guard Acrylic Enamel
Container Size value And um
5 Gal
Drying Time
To Touch 15 to 30 Min | To Handle 1 to 2 Hr
Other Features
High Gloss Sheen | Recoat 4 Hr | Breakthrough Acrylic Technology | Can be Applied Direct
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K11004045
Weight / LBS
46
Long Description
Enamel Paint; Industrial and Marine; Glossy White; Pail; Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron; 5 Gal Container Size; To Touch 15 to 30 Min | To Handle 1 to 2 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


