https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146405-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NTN8aW1hZ2UvanBlZ3xhR0UwTDJoa1ppOHhNREExT0RFek1qWTFNakEyTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZME1EVmZNekF3ZURNd01DNXFjR2N8YTZmMTg0ZGI2MDY3MjY4MzY0MTY5YzA4NWI4OTBmNmM4Njk2Nzc2MGRkNGMyYmE2OGM3OTAxYTQwYmY4NWNiZg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146405-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NTN8aW1hZ2UvanBlZ3xhR0UwTDJoa1ppOHhNREExT0RFek1qWTFNakEyTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZME1EVmZNekF3ZURNd01DNXFjR2N8YTZmMTg0ZGI2MDY3MjY4MzY0MTY5YzA4NWI4OTBmNmM4Njk2Nzc2MGRkNGMyYmE2OGM3OTAxYTQwYmY4NWNiZg
KRYLON
KRYLON
K11072501
KRYLON KRYLON
Description
K11072501 INDUSTRIAL PAINT ; IRON GUARD BASE WHITE 1GAL CAN 4/CS
Enamel Paint; Industrial and Marine; White Base; Can; Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron; 1 Gal Container Size; To Touch 15 to 30 Min | To Handle 1 to 2 Hr Dry Time
Part #
K11072501
BDI #
18146405
Details
104.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K11072501/p/18146405
Your Price
$ 104.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
3.78
EAN
0035777658079
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Industrial and Marine
Color
White Base
Container Type
Can
Application
Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron
Tradename
COATINGS | IRON GUARD
Manufacturer's Description
Krylon Industrial Coatings Iron Guard Acrylic Enamel
Container Size value And um
1 Gal
Drying Time
To Touch 15 to 30 Min | To Handle 1 to 2 Hr
Other Features
High Gloss Sheen | Recoat 4 Hr | Breakthrough Acrylic Technology | Can be Applied Direct
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K11072501
Weight / LBS
9.55
Long Description
Enamel Paint; Industrial and Marine; White Base; Can; Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron; 1 Gal Container Size; To Touch 15 to 30 Min | To Handle 1 to 2 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


