Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K11072505 https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146406-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTh8aW1hZ2UvanBlZ3xhR0V5TDJobE1pOHhNREExT0RFek1qY3hOelU1T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZME1EWmZNekF3ZURNd01DNXFjR2N8ZDQ2Yzk0MWM3YjMwYTBmYTRkMDY3MWZjZWY1YTEyZmJhOWQxM2E5MmQ4ZWQ1NmM0ZDE2NGJhZThiOWYxNDBhOA
18146406 General Purpose Paints 

KRYLON KRYLON

K11072505

Description

K11072505 ACRYLIC ENAMEL ; POR IRON GUARD WHITE BASE 5GAL PAIL

Enamel Paint; Industrial and Marine; White Base; Pail; Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron; 5 Gal Container Size; To Touch 15 to 30 Min | To Handle 1 to 2 Hr Dry Time

Part #

K11072505

BDI #
18146406

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
18.9
EAN
0035777658086
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Industrial and Marine
Color
White Base
Container Type
Pail
Application
Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron
Tradename
COATINGS | IRON GUARD
Manufacturer's Description
Krylon Industrial Coatings Iron Guard Acrylic Enamel
Container Size value And um
5 Gal
Drying Time
To Touch 15 to 30 Min | To Handle 1 to 2 Hr
Other Features
High Gloss Sheen | Recoat 4 Hr | Breakthrough Acrylic Technology | Can be Applied Direct
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K11072505
Weight / LBS
50.5
Long Description
Enamel Paint; Industrial and Marine; White Base; Pail; Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron; 5 Gal Container Size; To Touch 15 to 30 Min | To Handle 1 to 2 Hr Dry Time

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh