https://www.bdiexpress.com/medias/INDKRYPNTXXX-GP-CTNG-INTR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwNnxpbWFnZS9qcGVnfGFEUmhMMmhsTmk4eE1EYzJPRE13TkRFM056RTRNaTlKVGtSTFVsbFFUbFJZV0ZoZlIxQmZRMVJPUjE5SlRsUlNYMUJNWHpNd01IZ3pNREF1YW5CbnxlN2QwMjlkZmE0NGUxMjJkM2RmYzZlYjgyOGZkOThmOThhZjYxZWVjMDY5NDAxMjI1YTg2YTEyMzQyY2Y1OTI3
https://www.bdiexpress.com/medias/INDKRYPNTXXX-GP-CTNG-INTR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwNnxpbWFnZS9qcGVnfGFEUmhMMmhsTmk4eE1EYzJPRE13TkRFM056RTRNaTlKVGtSTFVsbFFUbFJZV0ZoZlIxQmZRMVJPUjE5SlRsUlNYMUJNWHpNd01IZ3pNREF1YW5CbnxlN2QwMjlkZmE0NGUxMjJkM2RmYzZlYjgyOGZkOThmOThhZjYxZWVjMDY5NDAxMjI1YTg2YTEyMzQyY2Y1OTI3
KRYLON
KRYLON
K21127249-20
KRYLON KRYLON
Description
K21127249-20 MATTE BRIGHT PAINT
Latex Paint; Interior; Bright White; Pail; Interior Wall | Ceiling; 5 Gal Container Size; To Touch 1 Hr Dry Time
Part #
K21127249-20
BDI #
19274067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/K21127249-20/p/19274067
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211506
Weight / Kilogram
27.15
EAN
0075577028917
Product Group - BDI
C00104
Product Name And Type
General Purpose Latex Paint
Typical Use
Interior
Color
Bright White
Container Type
Pail
Application
Interior Wall | Ceiling
Tradename
COATINGS
Manufacturer's Description
Krylon Commercial Coatings Better Quality Interior Latex Paint
Container Size value And um
5 Gal
Drying Time
To Touch 1 Hr
Other Features
Flat Sheen | Recoat 4 Hr | Excellent Washability
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Latex
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K21127249-20
Weight / LBS
59.8
Long Description
Latex Paint; Interior; Bright White; Pail; Interior Wall | Ceiling; 5 Gal Container Size; To Touch 1 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

