https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294326-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhRGt6TDJnMk9DOHhNREExT0RFMU1EQTRORFl6T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRek1qWmZNekF3ZURNd01DNXFjR2N8M2FlYTk4NTMxZDIyYTQwNWRiYTYzOTU0YTVlYWNjMDljNTAxYjYxNjRhNTg2NjM2YWIxZDkyOTg1MTczNGNjMg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294326-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhRGt6TDJnMk9DOHhNREExT0RFMU1EQTRORFl6T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRek1qWmZNekF3ZURNd01DNXFjR2N8M2FlYTk4NTMxZDIyYTQwNWRiYTYzOTU0YTVlYWNjMDljNTAxYjYxNjRhNTg2NjM2YWIxZDkyOTg1MTczNGNjMg
KRYLON
KRYLON
R00691
KRYLON KRYLON
Description
R00691
Enamel Primer; Rust Inhibitor; Red Oxide; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Fencing | Machinery | Piping | Metal Door | Handrail | Pipe Rack; 1 Gal Container Size; To Touch 45 Min to 1.5 Hr | To Handle 3 to 6 Hr Dry Time
Part #
R00691
BDI #
19273970
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/R00691/p/19273970
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211509
Weight / Kilogram
5.29
EAN
0724504006916
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint Primer
Typical Use
Rust Inhibitor
Color
Red Oxide
Container Type
Can
Application
Interior and Exterior | Tank | Structural Steel | Conveyor | Fencing | Machinery | Piping | Metal Door | Handrail | Pipe Rack
Tradename
COATINGS | RUST TOUGH
Manufacturer's Description
Krylon Industrial Coatings Rust Tough Acrylic Alkyd Enamel Bulk Primer
Container Size value And um
1 Gal
Drying Time
To Touch 45 Min to 1.5 Hr | To Handle 3 to 6 Hr
Other Features
Single Component | Recoat 12 to 24 Hr | Chromate and Barium Free | Patented Resin Technology | Excellent Adhesion
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
R00691
Weight / LBS
11.65
Long Description
Enamel Primer; Rust Inhibitor; Red Oxide; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Fencing | Machinery | Piping | Metal Door | Handrail | Pipe Rack; 1 Gal Container Size; To Touch 45 Min to 1.5 Hr | To Handle 3 to 6 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


