https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294448-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhREppTDJnMk5TOHhNREExT0RFMU1ERTRNamswTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRME5EaGZNekF3ZURNd01DNXFjR2N8ZGQxZTFhZDI1NGI4ZWQxZGJlYjFhZDkwNWE1YzljYWI3NWMyMGNjZWM1Nzk0ZDMzZmQxMWNmZGY0ZDAxZGZlZQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294448-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhREppTDJnMk5TOHhNREExT0RFMU1ERTRNamswTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRME5EaGZNekF3ZURNd01DNXFjR2N8ZGQxZTFhZDI1NGI4ZWQxZGJlYjFhZDkwNWE1YzljYWI3NWMyMGNjZWM1Nzk0ZDMzZmQxMWNmZGY0ZDAxZGZlZQ
KRYLON
KRYLON
R00831
KRYLON KRYLON
Description
R00831
Enamel Paint; Rust Inhibitor; Light Machinery Gray; Can; Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Part #
R00831
BDI #
19274001
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/R00831/p/19274001
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
4.377
EAN
0724504008316
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Rust Inhibitor
Color
Light Machinery Gray
Container Type
Can
Application
Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine
Tradename
COATINGS | RUST TOUGH
Manufacturer's Description
Krylon Industrial Coatings Rust Tough Acrylic Alkyd Enamel Bulk
Container Size value And um
1 Gal
Drying Time
To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr
Other Features
Gloss Sheen | Recoat 12 to 24 Hr | Oxidation Curing | No Priming Required | High Solid | Maintenance Coating | Color Retention
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
R00831
Weight / LBS
9.65
Long Description
Enamel Paint; Rust Inhibitor; Light Machinery Gray; Can; Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


