https://www.bdiexpress.com/medias/INDKRYPNTXXX-GP-RT-ACRY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyNnxpbWFnZS9qcGVnfGFEbGtMMmhsWlM4eE1EYzJPREUzTlRVNU5UVTFNQzlKVGtSTFVsbFFUbFJZV0ZoZlIxQmZVbFJmUVVOU1dWOVFURjh6TURCNE16QXdMbXB3Wnd8MGUwYTdlNjg4YjM2Yzk4MGM0ODM0NjAxZmIyZmQ0N2M1MGJiMjU1ZjY5NmYzMjQ4NjA3NjFiOGJjYjljMTBiYQ
https://www.bdiexpress.com/medias/INDKRYPNTXXX-GP-RT-ACRY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyNnxpbWFnZS9qcGVnfGFEbGtMMmhsWlM4eE1EYzJPREUzTlRVNU5UVTFNQzlKVGtSTFVsbFFUbFJZV0ZoZlIxQmZVbFJmUVVOU1dWOVFURjh6TURCNE16QXdMbXB3Wnd8MGUwYTdlNjg4YjM2Yzk4MGM0ODM0NjAxZmIyZmQ0N2M1MGJiMjU1ZjY5NmYzMjQ4NjA3NjFiOGJjYjljMTBiYQ
KRYLON
KRYLON
R00875
KRYLON KRYLON
Description
R00875
Enamel Paint; Rust Inhibitor; Dark Machinery Gray; Pail; Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine; 5 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Part #
R00875
BDI #
19274017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/General-Purpose-Paints/R00875/p/19274017
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
21.11
EAN
0724504008750
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Rust Inhibitor
Color
Dark Machinery Gray
Container Type
Pail
Application
Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine
Tradename
COATINGS | RUST TOUGH
Manufacturer's Description
Krylon Industrial Coatings Rust Tough Acrylic Alkyd Enamel Bulk
Container Size value And um
5 Gal
Drying Time
To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr
Other Features
Gloss Sheen | Recoat 12 to 24 Hr | Oxidation Curing | No Priming Required | High Solid | Maintenance Coating | Color Retention
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
R00875
Weight / LBS
46.5
Long Description
Enamel Paint; Rust Inhibitor; Dark Machinery Gray; Pail; Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine; 5 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

