https://www.bdiexpress.com/medias/INDCRNPNTXXX-MRK-SRVY-SPRYBT-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MzJ8aW1hZ2UvanBlZ3xhR1UyTDJnME5DODVPREExTmpNek1qSTBOek0wTDBsT1JFTlNUbEJPVkZoWVdGOU5Va3RmVTFKV1dWOVRVRkpaUWxSZlFreFZYek13TUhnek1EQXVhbkJufGRhNTVkMGQxZDI2ZWE4YmNlMTU0MWY4NGViMzI0YmMwNDhlY2YzZWEwMjQyYTBmZDQ1M2ViYjc1ZDY4MDg4OWY
https://www.bdiexpress.com/medias/INDCRNPNTXXX-MRK-SRVY-SPRYBT-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MzJ8aW1hZ2UvanBlZ3xhR1UyTDJnME5DODVPREExTmpNek1qSTBOek0wTDBsT1JFTlNUbEJPVkZoWVdGOU5Va3RmVTFKV1dWOVRVRkpaUWxSZlFreFZYek13TUhnek1EQXVhbkJufGRhNTVkMGQxZDI2ZWE4YmNlMTU0MWY4NGViMzI0YmMwNDhlY2YzZWEwMjQyYTBmZDQ1M2ViYjc1ZDY4MDg4OWY
AERVOE
AERVOE
203
AERVOE AERVOE
Description
203 SURVEY MARKING PAINT ; BLUE 17 OZ 12EA/CS
Marking Paint; Pavement; Blue; Aerosol Can; Surveying | Utility Identification | Long Term Marking; 20 Oz Container Size
Part #
203
BDI #
17115309
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/203/p/17115309
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0
EAN
0088193002032
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Blue
Container Type
Aerosol Can
Application
Surveying | Utility Identification | Long Term Marking
Manufacturer's Description
Aervoe Survey Marking Paint
Container Size value And um
20 Oz
Other Features
Last Up to 6 Months | Non-Freezing | Non-Clogging | Lead-Free | Toluene-Free | 12 Per Case
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.aervoe.com
Long Description
Marking Paint; Pavement; Blue; Aerosol Can; Surveying | Utility Identification | Long Term Marking; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


