https://www.bdiexpress.com/medias/INDCRNPNTXXX-MRK-STNCL-CN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NzJ8aW1hZ2UvanBlZ3xhR0ZtTDJoa05TODVPREExTmpJM05qVTBNVGMwTDBsT1JFTlNUbEJPVkZoWVdGOU5Va3RmVTFST1EweGZRMDVmUWt4TFh6TXdNSGd6TURBdWFuQm58NjMyZDZkNTk5NmE5ZjMxNWM3OWFhMTY1MzE0MDUzM2EyODQ4Y2IyMDFhZjljMWM3YmMzZjc4YTc1YTVjZTgyNg
https://www.bdiexpress.com/medias/INDCRNPNTXXX-MRK-STNCL-CN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NzJ8aW1hZ2UvanBlZ3xhR0ZtTDJoa05TODVPREExTmpJM05qVTBNVGMwTDBsT1JFTlNUbEJPVkZoWVdGOU5Va3RmVTFST1EweGZRMDVmUWt4TFh6TXdNSGd6TURBdWFuQm58NjMyZDZkNTk5NmE5ZjMxNWM3OWFhMTY1MzE0MDUzM2EyODQ4Y2IyMDFhZjljMWM3YmMzZjc4YTc1YTVjZTgyNg
AERVOE
AERVOE
2806
AERVOE AERVOE
Description
2806 STENCIL INK ; BLACK 12 OZ 12EA/CS
Marking Paint; Stencil Ink; Black; Can; Corrugated Box | Carton | Paper | Fabric | Wood | Plastic | Stone | Concrete | Asphalt | Metal | Glass | Masonry | Steel Coil | Fiber or Steel Drums and Lumber; 16 Oz Container Size
Part #
2806
BDI #
17115462
Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/2806/p/17115462
Your Price
$ 10.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.34
EAN
0088193028063
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Stencil Ink
Color
Black
Container Type
Can
Application
Corrugated Box | Carton | Paper | Fabric | Wood | Plastic | Stone | Concrete | Asphalt | Metal | Glass | Masonry | Steel Coil | Fiber or Steel Drums and Lumber
Manufacturer's Description
Aervoe Stencil Ink
Container Size value And um
16 Oz
Drying Time
To Touch 3 Min
Conformance to Certificate
MIL-A-A-208A
Other Features
Waterproof | Ultra Opaque | Permanent | 12 Per Case
Net Weight
12 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.aervoe.com
Weight / LBS
0.75
Long Description
Marking Paint; Stencil Ink; Black; Can; Corrugated Box | Carton | Paper | Fabric | Wood | Plastic | Stone | Concrete | Asphalt | Metal | Glass | Masonry | Steel Coil | Fiber or Steel Drums and Lumber; 16 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


