Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 48-22-3150
26403352 Marking 

MILWAUKEE TOOLS MILWAUKEE TOOLS

48-22-3150

Description

48-22-3150 INKZALL FINE POINT MARKER ; BLACK ULTRA 5.4" L 5.4" W 0.7" H 12/PAK

Marking Pen; Layout Dye; Black; Pen; Dirtiest Surface | Hottest Surface | Roughest Surface

Part #

48-22-3150

BDI #
26403352

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.68 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 32.68 / pack BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.138
EAN
0045242479757
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Layout Dye
Color
Black
Container Type
Pen
Application
Dirtiest Surface | Hottest Surface | Roughest Surface
Tradename
INKZALL
Manufacturer's Description
Milwaukee Inkzall Black Ultra Fine Point Marker
Other Features
Clog Resistant Tip | Anti-Roll Design | Quick Dry Time | Pocket Clip | Long Cap Off Life | 12 Per Pack
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://www.milwaukeetool.com
Long Description
Marking Pen; Layout Dye; Black; Pen; Dirtiest Surface | Hottest Surface | Roughest Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh