MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-22-3711
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-22-3711 INKZALL WHITE MARKER ; 6.09" L X 0.79" W X 0.93" H 12/PK
Marking Pen; Field; White; Pen; Dirtiest Surface | Hottest Surface | Roughest Surface
Part #
48-22-3711
BDI #
20366376

Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/48-22-3711/p/20366376
Your Price
$ 6.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.19
EAN
0045242363360
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
White
Container Type
Pen
Application
Dirtiest Surface | Hottest Surface | Roughest Surface
Tradename
INKZALL
Manufacturer's Description
Milwaukee Inkzall Liquid Paint Marker
Drying Time
10 Sec
Other Features
Xylene Free | Durable Acrylic Nib | Valve Action Marker | 1 Per Pack
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://www.milwaukeetool.com
Long Description
Marking Pen; Field; White; Pen; Dirtiest Surface | Hottest Surface | Roughest Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh