Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48-22-3741 https://www.bdiexpress.com/medias/INDM-TTOOLSX-20366386-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyMXxpbWFnZS9qcGVnfGFHSm1MMmhsWVM4NU56QTBNVGN4TlRBek5qUTJMbXB3Wnd8ZTExOGM5MTZhYzRkODk4ZTE5ZmI3ODg5Yzk3YzVjMmUwZWJiMzczZmRmNWI3YzU5ZDMxNDBkOWFiZjczOGZjNQ
20366386 Marking 

MILWAUKEE TOOLS MILWAUKEE TOOLS

48-22-3741

Description

48-22-3741 INKZALL RED MARKER ; 12/PK

Marking Pen; Field; Red; Pen; Dirtiest Surface | Hottest Surface | Roughest Surface

Part #

48-22-3741

BDI #
20366386

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.033
EAN
0045242363391
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Red
Container Type
Pen
Application
Dirtiest Surface | Hottest Surface | Roughest Surface
Tradename
INKZALL
Manufacturer's Description
Milwaukee Inkzall Liquid Paint Marker
Drying Time
10 Sec
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://www.milwaukeetool.com
Long Description
Marking Pen; Field; Red; Pen; Dirtiest Surface | Hottest Surface | Roughest Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh