Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80396 https://www.bdiexpress.com/medias/INDDYKPNTXXX-MRK-SLRD-BIC-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODh8aW1hZ2UvanBlZ3xhREl6TDJobFpTODVPREExTmpNd05UTTNOelU0TDBsT1JFUlpTMUJPVkZoWVdGOU5Va3RmVTB4U1JGOUNTVU5mVWtWRVh6TXdNSGd6TURBdWFuQm58ZWIxZTIyMzAyYWVlODQ4NjViMmQ2YTZkNjgwMWQyNzFmZTNhNzNiYjZmYmI5Nzc4NWFhODFjNWJkNjMzNDRkMg
21469275 Marking 

DYKEM MARKING PROD DYKEM MARKING PROD

80396

Description

80396 STEEL RED LAYOUT FLUID ; RED 4OZ 12/CS

Marking Paint; Layout Fluid; Steel Red; Bottle; ; 4 Oz Container Size

Part #

80396

BDI #
21469275

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

230.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 230.14 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ITW PRO BRANDS
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
1.81
EAN
0753769803961
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Layout Fluid
Color
Steel Red
Container Type
Bottle
Manufacturer's Description
Dykem Steel Red Layout Fluid
Container Size value And um
4 Oz
Drying Time
To Touch Below 2 Min
Conformance to Certificate
MIL-A-A 59168
Other Features
Xylene Free | 12 Per Case
Net Weight
4 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.itwprobrands.com
Long Description
Marking Paint; Layout Fluid; Steel Red; Bottle; ; 4 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh