https://www.bdiexpress.com/medias/INDDYKPNTXXX-MRK-BM-PEN-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0NXxpbWFnZS9qcGVnfGFHTXdMMmc1TkM4NU9EQTFOak14TURrME9ERTBMMGxPUkVSWlMxQk9WRmhZV0Y5TlVrdGZRazFmVUVWT1gxbEZURjh6TURCNE16QXdMbXB3Wnd8NTY4ZjYyZGI1ODBlMTU1NjZjZDYwYWNiODg4MTYzNmUxZDQ4NjdkMDBlNGIwZjc2Y2UyODQ3ZDRjZjU3MjgzNg
https://www.bdiexpress.com/medias/INDDYKPNTXXX-MRK-BM-PEN-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0NXxpbWFnZS9qcGVnfGFHTXdMMmc1TkM4NU9EQTFOak14TURrME9ERTBMMGxPUkVSWlMxQk9WRmhZV0Y5TlVrdGZRazFmVUVWT1gxbEZURjh6TURCNE16QXdMbXB3Wnd8NTY4ZjYyZGI1ODBlMTU1NjZjZDYwYWNiODg4MTYzNmUxZDQ4NjdkMDBlNGIwZjc2Y2UyODQ3ZDRjZjU3MjgzNg
DYKEM MARKING PROD
DYKEM MARKING PROD
84004
DYKEM MARKING PROD DYKEM MARKING PROD
Description
84004 BRITE-MARK YELLOW PAINT MARKER ; MEDIUM TIP 12.13ML 12/PACK 48/CS
Marking Pen; Field; Yellow; Pen; Indoor | Outdoor
Part #
84004
BDI #
21508439
Details
360.5
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/84004/p/21508439
Your Price
$ 360.50 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
1.41
EAN
0084353840049
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Yellow
Container Type
Pen
Application
Indoor | Outdoor
Tradename
BRITE-MARK
Manufacturer's Description
Dykem Brite-Mark Medium Permanent Paint Marker/Valve Action
Drying Time
25 to 35 Sec
Other Features
Medium Tip | 12 Per Case
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://www.itwprobrands.com
Long Description
Marking Pen; Field; Yellow; Pen; Indoor | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


