Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

84202 https://www.bdiexpress.com/medias/INDDYKPNTXXX-MRK-BM-PEN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Njd8aW1hZ2UvanBlZ3xhRFJtTDJnd1l5ODVPREExTmpJNU16VTRNVEV3TDBsT1JFUlpTMUJPVkZoWVdGOU5Va3RmUWsxZlVFVk9YMEpNUzE4ek1EQjRNekF3TG1wd1p3fDhmM2I1OGI2ZGRiNTljMTJjZGNjMGUwODM0M2NjNGYzMWRlMzE4Mjk5Y2VlY2YyNzY0MWM5Yzk3NDM0M2VjYmI
21720070 Marking 

DYKEM MARKING PROD DYKEM MARKING PROD

84202

Description

84202 BRITE-MARK BLACK MARKER ; 12.13ML 48/CS

Marking Pen; Field; Black; Pen; General Purpose | Oil | Grease | Rust | Rough Surface

Part #

84202

BDI #
21720070

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

364.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 364.87 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ITW PRO BRANDS
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
1.41
EAN
0084353842029
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Black
Container Type
Pen
Application
General Purpose | Oil | Grease | Rust | Rough Surface
Tradename
BRITE-MARK
Manufacturer's Description
Dykem Brite-Mark Roughneck Permanent Paint Marker/Valve Action
Drying Time
25 to 35 Sec
Other Features
Polyester Tip
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://www.itwprobrands.com
Long Description
Marking Pen; Field; Black; Pen; General Purpose | Oil | Grease | Rust | Rough Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh