Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

96223 https://www.bdiexpress.com/medias/INDMRKPNTXXX-MRK-D-L25-PEN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNzF8aW1hZ2UvanBlZ3xhRGc1TDJoallpODVPREExTmpJM09UUTVNRGcyTDBsT1JFMVNTMUJPVkZoWVdGOU5Va3RmUkY5TU1qVmZVRVZPWDBKTVMxOHpNREI0TXpBd0xtcHdad3w5ODI1NjE4MWNkMzcyOTc5NGNhOTI2OTk5OTdhNzMxZDE0ZDA3OGM1MzVhNWU2YTZjNTgxMDVjZTBlOGQzN2U5
18507564 Marking 

MARKAL MARKAL

96223

Description

096223 BLACK 25 PERMANENT INK MARKER ; DURA-INK 48/CS

Marking Pen; Multi Purpose; Black; Pen; Metal Fabrication | Construction | Automotive | Transportation Shipping Supply | Textile | Aviation and Aerospace

Part #

096223

BDI #
18507564

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3.09 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3.09 / each BDIExpress
QTY

Inventory

Total: 72

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
0.031
EAN
0048615962238
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Multi Purpose
Color
Black
Container Type
Pen
Application
Metal Fabrication | Construction | Automotive | Transportation Shipping Supply | Textile | Aviation and Aerospace
Tradename
DURA-INK 25
Manufacturer's Description
Markal Dura-Ink 25 Metal Barrel Medium Chisel Tip
Other Features
Extra-Tough Tip | Xylene Free | Low Corrosion Color | 48 Per Case
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Pen; Multi Purpose; Black; Pen; Metal Fabrication | Construction | Automotive | Transportation Shipping Supply | Textile | Aviation and Aerospace

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh