Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

96529 https://www.bdiexpress.com/medias/INDMRKPNTXXX-MRK-D-I55PEN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTl8aW1hZ2UvanBlZ3xhRGswTDJnM05pODVPREExTmpNeE9UUTJOemd5TDBsT1JFMVNTMUJPVkZoWVdGOU5Va3RmUkY5Sk5UVlFSVTVmUWt4TFh6TXdNSGd6TURBdWFuQm58NzRkZGQ1ODdjNjJkYjE0MjU1MGI3YjMxZDhhMjAyMjNjYjRjNTBmZjAzZTM2M2YxMjk1ZDdmYzQ4NTgwM2QyMA
18507569 Marking 

MARKAL MARKAL

96529

Description

096529 BLACK FELT-TIP INK MARKER ; MEDIUM TAPERED CHISEL TIP 48/CASE

Marking Pen; Field; Black; Pen; Metal Fabrication | Construction | Automotive | Shipping Supply | Textile | Aviation and Aerospace

Part #

096529

BDI #
18507569

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.93 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2.93 / each BDIExpress
QTY

Inventory

Total: 72

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
0.027
EAN
0048615965291
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Black
Container Type
Pen
Application
Metal Fabrication | Construction | Automotive | Shipping Supply | Textile | Aviation and Aerospace
Tradename
DURA-INK 55
Manufacturer's Description
Markal Dura-Ink 55 Medium Chisel Tip
Other Features
Low Corrosion Color | 48 Per Case
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Pen; Field; Black; Pen; Metal Fabrication | Construction | Automotive | Shipping Supply | Textile | Aviation and Aerospace

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh