Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

96822 https://www.bdiexpress.com/medias/INDMRKMARKER-18507628-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2M3xpbWFnZS9qcGVnfGFEY3pMMmd3T0M4NU1UQTFOamN6TlRnME5qY3dMbXB3Wnd8ZjJiNTllOTZkZTFjYTM5MzFlNzNkZjhkMTY0OWE3YmM2MjBjNWEzOGQ3NTRjNTY1YTU0MDY1MmRkZWUzZWYwMQ
18507628 Marking 

MARKAL MARKAL

96822

Description

096822 RED VALVE ACTION MARKER ; 12/BOX 48/CS

Marking Pen; General Purpose; Red; Pen; Industrial Manufacturing | Automotive and Other Transportation | Automotive Assembly | Metal Fabrication | Construction | Welding | Shipping Supply | Textile Industry | Aviation and Aerospace

Part #

096822

BDI #
18507628

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

69.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 69.01 / box BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
0.028
EAN
0048615968223
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
General Purpose
Color
Red
Container Type
Pen
Application
Industrial Manufacturing | Automotive and Other Transportation | Automotive Assembly | Metal Fabrication | Construction | Welding | Shipping Supply | Textile Industry | Aviation and Aerospace
Tradename
VALVE ACTION
Manufacturer's Description
Markal Valve Action Paint Marker
Other Features
Tip Size 3 MM | Fast-Drying | Permanent Paint | Durable Metal Barrel | Pocket Storage | 48 Per Case
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Pen; General Purpose; Red; Pen; Industrial Manufacturing | Automotive and Other Transportation | Automotive Assembly | Metal Fabrication | Construction | Welding | Shipping Supply | Textile Industry | Aviation and Aerospace

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh